45Elbow, SS, OrbitalWeld3/4", Clamp3/4"
Mfr # TE2KC6L.75-PD
Zoro # G803858140
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME BPE
Fitting Shape
45 Degrees Elbow
Resistance Properties
Corrosion-Resistant
Thread Sealant Type
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TE2KC6L.75-PD
Zoro #
G803858140
UPC #
-
Country of Origin
Israel
Dimensions
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Details
Item
Sanitary Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME BPE
Fitting Shape
45 Degrees Elbow
Resistance Properties
Corrosion-Resistant
Thread Sealant Type
Blank
Interior Smoothness
15 uin
Fitting Side B Connection Type
Clamp
Material Grade
316L
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Fitting Side A Connection Type
Orbital Weld
Fitting Material
Stainless Steel
Interior Finish
15 RA
Exterior Finish
Light Polish
Color
Silver
Fitting Side 2 Connection Type
Clamp
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Orbital Weld
Description
Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE, Color Silver, Interior Finish 15 RA, Interior Smoothness 15 uin
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.