Zoro Homepage

45Elbow, SS, OrbitalWeld3/4", Clamp3/4"

  • Mfr # TE2KC6L.75-PL

  • Zoro # G303858169


product price: $70.69
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Standards
ASME BPE
Interior Smoothness
20 uin
Fitting Side A Connection Type
Orbital Weld
Interior Finish
20 RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE2KC6L.75-PL
Zoro #
G303858169
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME BPE
Interior Smoothness
20 uin
Fitting Side A Connection Type
Orbital Weld
Interior Finish
20 RA
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Exterior Finish
32 RA
Exterior Smoothness
32 uin
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Material Grade
316L
Thread Sealant Type
Blank
Color
Silver
Fitting Side B Connection Type
Clamp
Fitting Shape
45 Degrees Elbow
Fitting Side 2 Connection Type
Clamp
Fitting Side 1 Connection Type
Orbital Weld
For Media Type
Beverages, Food

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE, Color Silver, Exterior Smoothness 32 uin, Interior Finish 20 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.