Zoro Homepage

88Elbow, SS, Clamp3", Clamp3"

  • Mfr # TEG2C886L3.0-PL

  • Zoro # G503858280


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
88 Degrees Elbow
Standards
ASME BPE
Resistance Properties
Corrosion-Resistant
Exterior Smoothness
32 uin
Material Grade
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG2C886L3.0-PL
Zoro #
G503858280
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Side B Tube Outer Diameter
3 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
3 in
Fitting Side 1 Tube Outer Diameter
3 in
Fitting Side 2 Tube Outer Diameter
3 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
88 Degrees Elbow
Standards
ASME BPE
Resistance Properties
Corrosion-Resistant
Exterior Smoothness
32 uin
Material Grade
316L
Exterior Finish
32 RA
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Interior Smoothness
20 uin
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Clamp
Thread Sealant Type
Blank
Fitting Shape
88 Degrees Elbow
Fitting Side B Connection Type
Clamp
Interior Finish
20 RA
Color
Silver
Fitting Side 2 Connection Type
Clamp
Fitting Side 1 Connection Type
Clamp
For Media Type
Beverages, Food

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 88 Degrees Elbow, Standards ASME BPE, Color Silver, Exterior Smoothness 32 uin, Interior Finish 20 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.