Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

88Elbow, SS, Clamp3/4", Clamp3/4"

  • Mfr # TEG2C886L.75-PM

  • Zoro # G803858355


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
88 Degrees Elbow
Standards
ASME BPE
Exterior Finish
32 RA
Fitting Side B Tube Outer Diameter
3/4 in
Material Grade
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG2C886L.75-PM
Zoro #
G803858355
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Wall Thickness
0.065 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
88 Degrees Elbow
Standards
ASME BPE
Exterior Finish
32 RA
Material Grade
316L
Thread Sealant Type
Blank
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Clamp
Exterior Smoothness
32 uin
Fitting Side A Connection Type
Clamp
Color
Silver
Interior Smoothness
15 uin
Interior Finish
15 RA
Resistance Properties
Corrosion-Resistant
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Fitting Shape
88 Degrees Elbow
Fitting Side 1 Connection Type
Clamp
Fitting Side 2 Connection Type
Clamp
For Media Type
Beverages, Food

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 88 Degrees Elbow, Standards ASME BPE, Color Silver, Exterior Smoothness 32 uin, Interior Finish 15 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.