88Elbow, SS, OrbitalWeld11/2"
Mfr # TE2S886L1.5-PM
Zoro # G803858126
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
88 Degrees Elbow
Standards
ASME BPE
Resistance Properties
Corrosion-Resistant
Material Grade
316L
Fitting Side B Connection Type
Orbital Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TE2S886L1.5-PM
Zoro #
G803858126
UPC #
-
Country of Origin
Israel
Dimensions
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Details
Item
Sanitary Fitting Elbow
Specific Fitting Shape
88 Degrees Elbow
Standards
ASME BPE
Resistance Properties
Corrosion-Resistant
Material Grade
316L
Fitting Side B Connection Type
Orbital Weld
Exterior Finish
32 RA
Exterior Smoothness
32 uin
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Orbital Weld
Interior Finish
15 RA
Interior Smoothness
15 uin
Fitting Shape
88 Degrees Elbow
Thread Sealant Type
Blank
Color
Silver
Fitting Side 2 Connection Type
Orbital Weld
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Orbital Weld
Description
Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 88 Degrees Elbow, Standards ASME BPE, Color Silver, Exterior Smoothness 32 uin
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.