90Elbow, SS, Clamp11/2", 11/2"
Mfr # TEG2C6L1.5-PC
Zoro # G904180423
product price: $55.39
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME BPE
Material Grade
316L
Fitting Side A Tube Outer Diameter
1 1/2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG2C6L1.5-PC
Zoro #
G904180423
UPC #
-
Country of Origin
Israel
Dimensions
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Details
Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME BPE
Material Grade
316L
Color
Silver
Interior Smoothness
20 uin
Fitting Side A Connection Type
Clamp
Fitting Shape
90 Degrees Elbow
Resistance Properties
Corrosion-Resistant
Exterior Finish
Light Polish
Fitting Material
Stainless Steel
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Interior Finish
20 RA
Fitting Side B Connection Type
Clamp
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Clamp
Fitting Side 2 Connection Type
Clamp
Description
Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow, Standards ASME BPE, Color Silver, Interior Finish 20 RA, Interior Smoothness 20 uin
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.