90Elbow, SS, Clamp4", Clamp4"
Mfr # TEG2C6L4.0-PC
Zoro # G603858364
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME BPE
Fitting Side B Connection Type
Clamp
Fitting Side A Tube Outer Diameter
4 in
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG2C6L4.0-PC
Zoro #
G603858364
UPC #
-
Country of Origin
Israel
Dimensions
Fitting Side A Tube Outer Diameter
4 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Wall Thickness
0.083 in
Fitting Side 1 Tube Outer Diameter
4 in
Fitting Side 2 Tube Outer Diameter
4 in
Details
Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME BPE
Fitting Side B Connection Type
Clamp
Resistance Properties
Corrosion-Resistant
Material Grade
316L
Fitting Side A Connection Type
Clamp
Fitting Shape
90 Degrees Elbow
Color
Silver
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Interior Finish
20 RA
Exterior Finish
Light Polish
Interior Smoothness
20 uin
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Clamp
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Clamp
Description
Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 90 Degrees Elbow, Standards ASME BPE, Color Silver, Interior Finish 20 RA, Interior Smoothness 20 uin
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.