Zoro Homepage

90Elbow, SS, OrbitalWeld1"

  • Mfr # TE2S6L1.0-PD

  • Zoro # G304180412


product price: $46.39
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME BPE
Fitting Wall Thickness
0.065 in
Fitting Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE2S6L1.0-PD
Zoro #
G304180412
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME BPE
Fitting Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
Material Grade
316L
Fitting Side A Connection Type
Orbital Weld
Interior Smoothness
15 uin
Fitting Side B Connection Type
Orbital Weld
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Interior Finish
15 RA
Exterior Finish
Light Polish
Resistance Properties
Corrosion-Resistant
Color
Silver
Fitting Side 1 Connection Type
Orbital Weld
Fitting Side 2 Connection Type
Orbital Weld
For Media Type
Beverages, Food

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow, Standards ASME BPE, Color Silver, Interior Finish 15 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.