Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90Elbow, SS, OrbitalWeld11/2", Clamp11/2"

  • Mfr # TE2C6L1.5-PC

  • Zoro # G604180402


product price: $62.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME BPE
Fitting Wall Thickness
0.065 in
Fitting Shape
90 Degrees Elbow
Fitting Side B Tube Outer Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE2C6L1.5-PC
Zoro #
G604180402
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME BPE
Fitting Shape
90 Degrees Elbow
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Clamp
Interior Finish
20 RA
Fitting Material
Stainless Steel
Exterior Finish
Light Polish
Color
Silver
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Material Grade
316L
Interior Smoothness
20 uin
Fitting Side A Connection Type
Orbital Weld
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Clamp
Fitting Side 1 Connection Type
Orbital Weld
Connector Type
Adapter

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASME BPE, Color Silver, Interior Finish 20 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.