Zoro Homepage

90Elbow, SS, OrbitalWeld3/4", Clamp3/4"

  • Mfr # TE2C6L.75-PC

  • Zoro # G604180426


product price: $65.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME BPE
Interior Finish
20 RA
Fitting Side A Connection Type
Orbital Weld
Material Grade
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE2C6L.75-PC
Zoro #
G604180426
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Side A Tube Outer Diameter
3/4 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME BPE
Interior Finish
20 RA
Fitting Side A Connection Type
Orbital Weld
Material Grade
316L
Fitting Shape
90 Degrees Elbow
Color
Silver
Fitting Side B Connection Type
Clamp
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Resistance Properties
Corrosion-Resistant
Exterior Finish
Light Polish
Fitting Material
Stainless Steel
Interior Smoothness
20 uin
Connector Type
Adapter
Fitting Side 1 Connection Type
Orbital Weld
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Clamp

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASME BPE, Color Silver, Interior Finish 20 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.