90Elbow, SS, OrbitalWeld4", Clamp4"
Mfr # TE2C6L4.0-PC
Zoro # G803858706
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME BPE
Color
Silver
Fitting Shape
90 Degrees Elbow
Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE2C6L4.0-PC
Zoro #
G803858706
UPC #
-
Country of Origin
Israel
Dimensions
Fitting Side A Tube Outer Diameter
4 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Wall Thickness
0.083 in
Fitting Side 2 Tube Outer Diameter
4 in
Fitting Side 1 Tube Outer Diameter
4 in
Details
Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME BPE
Color
Silver
Fitting Shape
90 Degrees Elbow
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Orbital Weld
Material Grade
316L
Interior Smoothness
20 uin
Fitting Side B Connection Type
Clamp
Exterior Finish
Light Polish
Interior Finish
20 RA
Resistance Properties
Corrosion-Resistant
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Fitting Side 1 Connection Type
Orbital Weld
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Clamp
Connector Type
Adapter
Description
Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASME BPE, Color Silver, Interior Finish 20 RA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.