92Elbow, SS, Clamp1/2", OrbitalWeld1/2"
Mfr # TE2C926L.5-PM
Zoro # G803858850
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
92 Degrees Elbow
Standards
ASME BPE
Thread Sealant Type
Blank
Fitting Side A Tube Outer Diameter
1/2 in
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE2C926L.5-PM
Zoro #
G803858850
UPC #
-
Country of Origin
Israel
Dimensions
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Details
Item
Sanitary Fitting Elbow
Specific Fitting Shape
92 Degrees Elbow
Standards
ASME BPE
Thread Sealant Type
Blank
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Orbital Weld
Exterior Smoothness
32 uin
Interior Finish
15 RA
Color
Silver
Interior Smoothness
15 uin
Fitting Side A Connection Type
Clamp
Material Grade
316L
Exterior Finish
32 RA
Fitting Shape
92 Degrees Elbow
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Fitting Side 1 Connection Type
Clamp
Fitting Side 2 Connection Type
Orbital Weld
For Media Type
Beverages, Food
Description
Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 92 Degrees Elbow, Standards ASME BPE, Color Silver, Exterior Smoothness 32 uin, Interior Finish 15 RA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.