Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

92Elbow, SS, Clamp4", OrbitalWeld4"

  • Mfr # TE2C926L4.0-PD

  • Zoro # G803858171


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
92 Degrees Elbow
Standards
ASME BPE
Exterior Finish
Light Polish
Color
Silver
Fitting Wall Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE2C926L4.0-PD
Zoro #
G803858171
UPC #
-
Country of Origin
United States

Dimensions

Fitting Wall Thickness
0.083 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side 1 Tube Outer Diameter
4 in
Fitting Side 2 Tube Outer Diameter
4 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
92 Degrees Elbow
Standards
ASME BPE
Exterior Finish
Light Polish
Color
Silver
Fitting Side A Connection Type
Clamp
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Fitting Shape
92 Degrees Elbow
Interior Finish
15 RA
Material Grade
316L
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Fitting Side B Connection Type
Orbital Weld
Thread Sealant Type
Blank
Interior Smoothness
15 uin
Fitting Side 2 Connection Type
Orbital Weld
Fitting Side 1 Connection Type
Clamp
For Media Type
Beverages, Food

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Orbital Weld, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 92 Degrees Elbow, Standards ASME BPE, Color Silver, Interior Finish 15 RA, Interior Smoothness 15 uin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.