92Elbow, SS, OrbitalWeld1/2"
Mfr # TE2S926L.5-PL
Zoro # G803858003
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
92 Degrees Elbow
Standards
ASME BPE
Fitting Shape
92 Degrees Elbow
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side A Connection Type
Orbital Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE2S926L.5-PL
Zoro #
G803858003
UPC #
-
Country of Origin
Israel
Dimensions
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Details
Item
Sanitary Fitting Elbow
Specific Fitting Shape
92 Degrees Elbow
Standards
ASME BPE
Fitting Shape
92 Degrees Elbow
Fitting Side A Connection Type
Orbital Weld
Exterior Finish
32 RA
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Color
Silver
Interior Smoothness
20 uin
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Material Grade
316L
Fitting Side B Connection Type
Orbital Weld
Thread Sealant Type
Blank
Interior Finish
20 RA
Exterior Smoothness
32 uin
Fitting Side 2 Connection Type
Orbital Weld
Fitting Side 1 Connection Type
Orbital Weld
For Media Type
Beverages, Food
Description
Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 92 Degrees Elbow, Standards ASME BPE, Color Silver, Exterior Smoothness 32 uin, Interior Finish 20 RA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.