Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLAMP BPE T316L SOLID END CAP

  • Mfr # TEG16A6L4.0-PM

  • Zoro # G3951701


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Body Material
Stainless Steel
Compatible Tube Size
4 in
Material Grade
316L
Clamp Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG16A6L4.0-PM
Zoro #
G3951701
UPC #
-
Country of Origin
Israel

Dimensions

Compatible Tube Size
4 in

Details

Item
End Cap
Metal Detectable
No
Body Material
Stainless Steel
Material Grade
316L
Clamp Type
Clamp
Fitting Material
Stainless Steel

Description

The MAXPURE - TEG16A6L4.0-PM is a stainless steel end cap tested and rated for use with 4-inch diameter pipes.

  • Body Material: Made from 316L stainless steel, offering corrosion resistance and durability.
  • Clamp Type: Clamp, enabling secure attachment and removal.
  • Compatible Tube Size: Designed for 4-inch diameter pipes.
  • Fitting Material: Constructed from stainless steel, ensuring material consistency.
  • Item: End Cap, used for sealing pipe ends to stop flow or protect the piping interior.
  • Metal Detectable: No, indicating it is not detectable by metal detection systems.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.