Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ConcenReducer, SS, Clamp11/2", 4"

  • Mfr # TEG31I6L4.0X1.5-PM

  • Zoro # G503858723


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Short Concentric Reducer
Overall Length
1 1/4 in
Standards
ASME BPE
Fitting Wall Thickness
0.083 in
Interior Smoothness
15 uin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG31I6L4.0X1.5-PM
Zoro #
G503858723
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Fitting Wall Thickness
0.083 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
4 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Short Concentric Reducer
Standards
ASME BPE
Interior Smoothness
15 uin
Fitting Side A Connection Type
Clamp
Fitting Side B Connection Type
Clamp
Fitting Material
Stainless Steel
Fitting Shape
Concentric Reducer
Resistance Properties
Corrosion-Resistant
Exterior Finish
32 RA
Color
Silver
Material Grade
316L
Interior Finish
15 RA
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Exterior Smoothness
32 uin
Fitting Side 1 Connection Type
Clamp
Connector Type
Reducer
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Clamp

Description

Sanitary Fitting Adapter, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 1 1/4 in, Specific Fitting Shape Short Concentric Reducer, Standards ASME BPE, Color Silver, Exterior Smoothness 32 uin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.