Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ConcenReducer, SS, OrbitalWeld1", 2"

  • Mfr # TE31SWW6L2.0X1.0-PL

  • Zoro # G503858884


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Concentric Reducer
Overall Length
3 3/8 in
Standards
ASME BPE
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Thread Sealant Type
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE31SWW6L2.0X1.0-PL
Zoro #
G503858884
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 3/8 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
1 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Concentric Reducer
Standards
ASME BPE
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Thread Sealant Type
Blank
Interior Smoothness
20 uin
Fitting Side A Connection Type
Orbital Weld
Material Grade
316L
Color
Silver
Exterior Smoothness
32 uin
Fitting Side B Connection Type
Orbital Weld
Interior Finish
20 RA
Resistance Properties
Corrosion-Resistant
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Fitting Shape
Concentric Reducer
Fitting Side 2 Connection Type
Orbital Weld
Fitting Side 1 Connection Type
Orbital Weld
Connector Type
Reducer
For Media Type
Beverages, Food

Description

Sanitary Fitting Adapter, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/8 in, Specific Fitting Shape Concentric Reducer, Standards ASME BPE, Color Silver, Exterior Smoothness 32 uin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.