Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EccentReducer, SS, OrbitalWeld1/2", 11/2"

  • Mfr # TE32SWW6L1.5X.5-PM

  • Zoro # G503858846


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Eccentric Reducer
Overall Length
2 3/4 in
Standards
ASME BPE
Fitting Side A Connection Type
Orbital Weld
Interior Smoothness
15 uin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE32SWW6L1.5X.5-PM
Zoro #
G503858846
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 3/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Eccentric Reducer
Standards
ASME BPE
Fitting Side A Connection Type
Orbital Weld
Interior Smoothness
15 uin
Interior Finish
15 RA
Fitting Shape
Eccentric Reducer
Color
Silver
Thread Sealant Type
Blank
Fitting Material
Stainless Steel
Exterior Smoothness
32 uin
Fitting Side B Connection Type
Orbital Weld
Material Grade
316L
Resistance Properties
Corrosion-Resistant
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Exterior Finish
32 RA
Fitting Side 2 Connection Type
Orbital Weld
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Orbital Weld
Connector Type
Reducer

Description

Sanitary Fitting Adapter, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 3/4 in, Specific Fitting Shape Eccentric Reducer, Standards ASME BPE, Color Silver

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.