Straight, SS, Clamp2"
Mfr # TEG216L2.0-PL
Zoro # G503858464
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight Adapter
Overall Length
2 21/32 in
Standards
ASME BPE
Fitting Side A Pipe Size
2 in
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG216L2.0-PL
Zoro #
G503858464
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
2 21/32 in
Fitting Side A Pipe Size
2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side B Pipe Size
2 in
Fitting Wall Thickness
0.065 in
Fitting Side 1 Tube Outer Diameter
2 in
Description
Sanitary Fitting Adapter, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type MNPT, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side B Pipe Size 2 in, Fitting Side A Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 21/32 in, Specific Fitting Shape Straight Adapter, Standards ASME BPE, Color Silver
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.