Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Clamp 1/2 in

  • Mfr # TEG7S6L.5-PM

  • Zoro # G603858067


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Short Outlet Tee
Overall Length
4 1/2 in
Standards
ASME BPE
Exterior Finish
32 RA
Fitting Side A Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEG7S6L.5-PM
Zoro #
G603858067
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in

Details

Item
Sanitary Tee Fitting
Specific Fitting Shape
Short Outlet Tee
Standards
ASME BPE
Exterior Finish
32 RA
Fitting Side A Connection Type
Clamp
Fitting Side C Connection Type
Clamp
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Fitting Shape
Short Outlet Tee
Material Grade
316L
Fitting Side B Connection Type
Clamp
Application
Medical, Animal Food, Dairy, Personal Care
Color
Silver
Interior Finish
15 RA
Interior Smoothness
15 uin
Exterior Smoothness
32 uin
For Media Type
Beverages, Food
Fitting Side 3 Connection Type
Clamp
Fitting Side 2 Connection Type
Clamp
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Tee Fitting, Application Medical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 4 1/2 in, Specific Fitting Shape Short Outlet Tee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.