Tee, SS, Orbital Weld 2 1/2 in, 3/4 in
Mfr # TE7RWWW6L2.5X.75-PL
Zoro # G503857955
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducing Tee
Overall Length
6 1/4 in
Standards
ASME BPE
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side B Connection Type
Orbital Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE7RWWW6L2.5X.75-PL
Zoro #
G503857955
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
6 1/4 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side C Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in
Fitting Side 3 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Description
Sanitary Tee Fitting, Application Medical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Side C Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Overall Length 6 1/4 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.