Zoro Homepage

Tee, SS, Orbital Weld 3 in, Clamp 3 in

  • Mfr # TE7WCSW6L3.0-PD

  • Zoro # G803858287


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Short Outlet Run Tee
Overall Length
5 1/2 in
Standards
ASME BPE
Application
Medical, Animal Food, Dairy, Personal Care
Fitting Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE7WCSW6L3.0-PD
Zoro #
G803858287
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
3 in
Fitting Side C Tube Outer Diameter
3 in
Fitting Side B Tube Outer Diameter
3 in
Fitting Side 2 Tube Outer Diameter
3 in
Fitting Side 1 Tube Outer Diameter
3 in
Fitting Side 3 Tube Outer Diameter
3 in

Details

Item
Sanitary Tee Fitting
Specific Fitting Shape
Short Outlet Run Tee
Standards
ASME BPE
Application
Medical, Animal Food, Dairy, Personal Care
Fitting Side A Connection Type
Orbital Weld
Fitting Material
Stainless Steel
Interior Smoothness
15 uin
Resistance Properties
Corrosion-Resistant
Material Grade
316L
Exterior Finish
Light Polish
Interior Finish
15 RA
Fitting Side B Connection Type
Clamp
Color
Silver
Fitting Side C Connection Type
Orbital Weld
Fitting Shape
Short Outlet Tee
Fitting Side 3 Connection Type
Orbital Weld
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Orbital Weld
Fitting Side 2 Connection Type
Clamp

Description

Sanitary Tee Fitting, Application Medical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Fitting Side C Connection Type Orbital Weld, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 5 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.