Zoro Homepage

Tee, SS, Orbital Weld 4 in, 1 1/2 in

  • Mfr # TE7RWWW6L4.0X1.5-PL

  • Zoro # G503857771


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Overall Length
8 1/4 in
Standards
ASME BPE
Fitting Side A Tube Outer Diameter
4 in
Fitting Side C Tube Outer Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE7RWWW6L4.0X1.5-PL
Zoro #
G503857771
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
8 1/4 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side C Tube Outer Diameter
1 1/2 in
Fitting Wall Thickness
0.083 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side 2 Tube Outer Diameter
4 in
Fitting Side 3 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
4 in

Details

Item
Sanitary Tee Fitting
Specific Fitting Shape
Reducing Tee
Standards
ASME BPE
Fitting Side B Connection Type
Orbital Weld
Interior Smoothness
20 uin
Fitting Side C Connection Type
Orbital Weld
Material Grade
316L
Application
Medical, Animal Food, Dairy, Personal Care
Fitting Shape
Tee
Resistance Properties
Corrosion-Resistant
Exterior Smoothness
32 uin
Fitting Side A Connection Type
Orbital Weld
Interior Finish
20 RA
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Color
Silver
Fitting Side 1 Connection Type
Orbital Weld
Connector Type
Reducer
Fitting Side 3 Connection Type
Orbital Weld
Fitting Side 2 Connection Type
Orbital Weld
For Media Type
Beverages, Food

Description

Sanitary Tee Fitting, Application Medical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.083 in, Overall Length 8 1/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.