Zoro Homepage

Tee, SS, OrbitalWeld21/2in, Clamp11/2in

  • Mfr # TE7RWWCS6L2.5X1.5-PD

  • Zoro # G303857957


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Short Outlet Reducing Tee
Overall Length
6 1/4 in
Standards
ASME BPE
Fitting Wall Thickness
0.065 in
Fitting Side C Tube Outer Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE7RWWCS6L2.5X1.5-PD
Zoro #
G303857957
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 1/4 in
Fitting Wall Thickness
0.065 in
Fitting Side C Tube Outer Diameter
1 1/2 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Side 3 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in

Details

Item
Sanitary Tee Fitting
Specific Fitting Shape
Short Outlet Reducing Tee
Standards
ASME BPE
Fitting Side A Connection Type
Orbital Weld
Interior Smoothness
15 uin
Color
Silver
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Fitting Side C Connection Type
Clamp
Fitting Side B Connection Type
Orbital Weld
Exterior Finish
Light Polish
Interior Finish
15 RA
Application
Medical, Animal Food, Dairy, Personal Care
Fitting Shape
Short Outlet Tee
Material Grade
316L
Fitting Side 3 Connection Type
Clamp
Fitting Side 1 Connection Type
Orbital Weld
Fitting Side 2 Connection Type
Orbital Weld
For Media Type
Beverages, Food
Connector Type
Reducer

Description

Sanitary Tee Fitting, Application Medical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Side C Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 6 1/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.