Zoro Homepage

Tee, SS, OrbitalWeld21/2in, Clamp1/2in

  • Mfr # TE7RWWCS6L2.5X.5-PM

  • Zoro # G503857825


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Short Outlet Reducing Tee
Overall Length
6 1/4 in
Standards
ASME BPE
Material Grade
316L
Interior Finish
15 RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE7RWWCS6L2.5X.5-PM
Zoro #
G503857825
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 1/4 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in

Details

Item
Sanitary Tee Fitting
Specific Fitting Shape
Short Outlet Reducing Tee
Standards
ASME BPE
Material Grade
316L
Interior Finish
15 RA
Application
Medical, Animal Food, Dairy, Personal Care
Interior Smoothness
15 uin
Color
Silver
Fitting Side B Connection Type
Orbital Weld
Fitting Shape
Short Outlet Tee
Fitting Material
Stainless Steel
Exterior Smoothness
32 uin
Fitting Side A Connection Type
Orbital Weld
Fitting Side C Connection Type
Clamp
Resistance Properties
Corrosion-Resistant
Exterior Finish
32 RA
Fitting Side 1 Connection Type
Orbital Weld
Fitting Side 3 Connection Type
Clamp
Fitting Side 2 Connection Type
Orbital Weld
Connector Type
Reducer
For Media Type
Beverages, Food

Description

Sanitary Tee Fitting, Application Medical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 6 1/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.