Zoro Homepage

Post Cap and Deck Railing Lights - Solar Wave style - White

  • Mfr # 41981

  • Zoro # G706172077


product price: $43.49
/ea

Key Features

Length
13
Width
7
Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41981
Zoro #
G706172077
UPC #
850004980286
Country of Origin
China

Dimensions

Length
13
Width
7
Height
8

Details

Item
Post Cap and Deck Railing Lights
Housing Color
White

Description

Set of 2 Metal and Glass Solar Powered Post Cap Lights.
This light turns on automatically at dusk and can remain on for up to 8 hours shuts off at dawn.
  • • Fits a standard 4x4 wood or vinyl post.
  • • Solar panel charges the 3.2V lithium ion battery in 8 hours.
  • • Perfect for continuous lighting of fence posts, landscaping, walkways, driveways, decks.
  • • Includes a rechargeable, lithium Ion battery and 2 warm white super bright warm white LEDs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.