Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Clip, 1" L x 1"W x 1"H, Plastic

  • Mfr # R211P11

  • Zoro # G5109942


product price: $12.79
/ea

Key Features

Overall Length
1 in
Material
Plastic
For Use With
MaxVenturi
Dimensions
1 in L x 1 in W x 1 in H
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R211P11
Zoro #
G5109942
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Dimensions
1 in L x 1 in W x 1 in H
Overall Width
1 in
Overall Height
1 in

Details

Item
Battery Clip
Material
Plastic
For Use With
MaxVenturi
Product Type
Battery Clip

Description

Battery Clip, For Use With MaxVenturi, Dimensions 1 in L x 1 in W x 1 in H, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.