Shop MAXTEC
See all product information
Create Account
Oxygen Sensor, Mfr. No. PSR-11-915-4
- Mfr # R112P10
- Zoro # G3858970
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
OEM Replacement For
10-103-10, 6050-0004-110, 7900 Series, Aespire, Aestiva Series, Aisys, Avance, M-10, Mfr. No. PSR-11-915-4, Modulus SE, MOX-7, Ohmeda, OOM-110, PT-20A, R30MED #B-72939, SmartVent S-5
Measurement Range
0% to 100%
Color
Black, White
Output Signal
13.5 mV
Operating Temp.
10 Degrees to 40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R112P10
- Zoro #
- G3858970
- UPC #
- -
- Country of Origin
- Germany
- Item
- Oxygen Sensor
- OEM Replacement For
- 10-103-10, 6050-0004-110, 7900 Series, Aespire, Aestiva Series, Aisys, Avance, M-10, Mfr. No. PSR-11-915-4, Modulus SE, MOX-7, Ohmeda, OOM-110, PT-20A, R30MED #B-72939, SmartVent S-5
- Measurement Range
- 0% to 100%
- Color
- Black, White
- Output Signal
- 13.5 mV
- Operating Temp.
- 10 Degrees to 40 Degrees C
- Industry Type
- Healthcare
- Response Time
- Less Than 15 sec
- Connector
- Phone Jack
- Operating Life
- Greater Than 900,000% Oxygen hr
- Operating Temperature - Maximum
- 104 Degrees F
- Operating Temperature - Minimum
- 50 Degrees F
- Measurement Percentage - Minimum
- 0 %
- Compatible Manufacturer Part Number
- 10-103-10, 6050-0004-110, B-72939, M-10, MOX-7, OOM-110, PSR-11-915-4, PT-20A, R30MED
- Measurement Percentage - Maximum
- 100 %
- Wire Color
- Black, White
Description
Oxygen Sensor, OEM Replacement For 10-103-10, 6050-0004-110, 7900 Series, Aespire, Aestiva Series, Aisys, Avance, M-10, Mfr. No. PSR-11-915-4, Modulus SE, MOX-7, Ohmeda, OOM-110, PT-20A, R30MED #B-72939, SmartVent S-5, Color Black, White, Phone Jack Connector, Measurement Range 0 Percent to 100 Percent, greater than 900,000 Percent Oxygen hr Operating Life, Operating Temp. 10 Degrees to 40 Degrees C, Output Signal 13.5 mV, Response Time less than 15 sec
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.