Oxygen Sensor, Mfr. No.PSR-11-917-J, MOX-2
- Mfr # R115P10
- Zoro # G3858867
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
OEM Replacement For
Measurement Range
0% to 100%
Color
White
Response Time
Less Than 12 sec
Industry Type
Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R115P10
- Zoro #
- G3858867
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Oxygen Sensor
- OEM Replacement For
- Measurement Range
- 0% to 100%
- Color
- White
- Response Time
- Less Than 12 sec
- Industry Type
- Healthcare
- Operating Life
- Greater Than 1,000,000% Oxygen hr
- Connector
- 3.5mm Mono Jack, Female, Center Negative
- Output Signal
- 16.5 mV
- Operating Temperature - Maximum
- 104 Degrees F
- Connection Gender
- Female
- Operating Temperature - Minimum
- 50 Degrees F
- Measurement Percentage - Maximum
- 100 %
- Measurement Percentage - Minimum
- 0 %
- Compatible Manufacturer Part Number
- 10-103-05, 100580, 37-079, 4-020933-00, 406931, 504877, 5567, 6400, 66030, 6735142, 7200, 7820, 8400, 9445, C-43690, MiniOX 3000, MiniOX II, MiniOX III, MOX-2, PLV-102, PM5900, PSR-11-917-J, PT-11A, R17MED, V-11
- Wire Color
- White
Description
Oxygen Sensor, OEM Replacement For 10-103-05, 100580, 37-079 Sensor, 4-020933-00, 406931, 504877, 6400 Vent, 66030 Sensor, 6735142, 7200 Vent, 7820 Monitor, 8400 Vent, 9445 Sensor, Anestar S, Criterion Vent, Espirit Vent Lifecare PLV-102, Hudson 5567, Mfr. No. PSR-11-917-J, MiniOX 3000, MiniOX II, MiniOX III, MOX-2, OOM-102-1, PLV-102, PM5900, PT-11A, R17MED #C-43690, V-11, VIP Vent, Color White, 3.5mm Mono Jack, Female, Center Negative Connector, Measurement Range 0 Percent to 100 Percent
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.