Oxygen Sensor, Mfr. No. PSR-11-917-J1
- Mfr # R125P03-002
- Zoro # G3858681
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
OEM Replacement For
10-103-08, 66045, Fluke VT Mobile, MaxBlend, MaxO2+AE, MaxVenturi, Mfr. No. PSR-11-917-J1, OM-25AE, OM-25ME, PT-25A, R29MED #C-70592, Sentry Blender
Measurement Range
0% to 100%
Color
Gray
Operating Temp.
5 Degrees to 40 Degrees C
Connector
Female Molex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R125P03-002
- Zoro #
- G3858681
- UPC #
- -
- Country of Origin
- United States
- Item
- Oxygen Sensor
- OEM Replacement For
- 10-103-08, 66045, Fluke VT Mobile, MaxBlend, MaxO2+AE, MaxVenturi, Mfr. No. PSR-11-917-J1, OM-25AE, OM-25ME, PT-25A, R29MED #C-70592, Sentry Blender
- Measurement Range
- 0% to 100%
- Color
- Gray
- Operating Temp.
- 5 Degrees to 40 Degrees C
- Connector
- Female Molex
- Industry Type
- Healthcare
- Output Signal
- 15.5 mV
- Response Time
- Less Than 15 sec
- Operating Life
- Greater Than 1,500,000% Oxygen hr
- Measurement Percentage - Maximum
- 100 %
- Compatible Manufacturer Part Number
- 10-103-08, 66045, C-70592, MaxO2+AE, OM-25AE, OM-25ME, PSR-11-917-J1, PT-25A, R29MED
- Operating Temperature - Minimum
- 41 Degrees F
- Operating Temperature - Maximum
- 104 Degrees F
- Connection Gender
- Female
- Measurement Percentage - Minimum
- 0 %
- Connection Type
- Molex
- Wire Color
- Gray
Description
Oxygen Sensor, OEM Replacement For 10-103-08, 66045, Fluke VT Mobile, MaxBlend, MaxO2+AE, MaxVenturi, Mfr. No. PSR-11-917-J1, OM-25AE, OM-25ME, PT-25A, R29MED #C-70592, Sentry Blender, Color Gray, Female Molex Connector, Measurement Range 0 Percent to 100 Percent, greater than 1,500,000 Percent Oxygen hr Operating Life, Operating Temp. 5 Degrees to 40 Degrees C, Output Signal 15.5 mV, Response Time less than 15 sec
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.