Oxygen Sensor, White/Clear,
- Mfr # R109P13
- Zoro # G3859068
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Measurement Range
0% to 100%
Color
Clear, White
Connector
3.5mm Mono Jack
Response Time
Less Than 12 sec
Operating Temp.
Up to 45 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R109P13
- Zoro #
- G3859068
- UPC #
- -
- Country of Origin
- Germany
- Item
- Oxygen Sensor
- Measurement Range
- 0% to 100%
- Color
- Clear, White
- Connector
- 3.5mm Mono Jack
- Response Time
- Less Than 12 sec
- Operating Temp.
- Up to 45 Degrees C
- Output Signal
- 7.5 mV
- Industry Type
- Healthcare
- Operating Life
- Greater Than 1,000,000% Oxygen hr
- Operating Temperature - Maximum
- 104 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Measurement Percentage - Minimum
- 0 %
- Measurement Percentage - Maximum
- 100 %
- Wire Color
- Clear, White
Description
Oxygen Sensor, Color Clear, White, 3.5mm Mono Jack Connector, Measurement Range 0 Percent to 100 Percent, greater than 1,000,000 Percent Oxygen hr Operating Life, Operating Temp. Up to 45 Degrees C, Output Signal 7.5 mV, Response Time less than 12 sec
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.