Shop MAXTEC
See all product information
Create Account
Pole Mount, Maxblend Blender
- Mfr # R100P26
- Zoro # G3859619
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Material
Aluminum
Industry Type
Healthcare
For Use With
Maxblend Blender
Includes
Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R100P26
- Zoro #
- G3859619
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Dimensions
- 6 in L x 6 in W x 3 in H
- Overall Height
- 3 in
- Overall Width
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Pole Mount
- Material
- Aluminum
- Industry Type
- Healthcare
- For Use With
- Maxblend Blender
- Includes
- Knob
- Accessory Type
- Pole Mount
- Product Type
- Pole Mount
- Compatible Product Type
- Blender, Humidifier
- Shell Material
- Aluminum
Description
Pole Mount, For Use With Maxblend Blender, Includes Knob, Dimensions 6 in L x 6 in W x 3 in H, Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.