Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 In. Heavy Duty Exhaust Fan with Automatic Shutter

  • Mfr # IF30

  • Zoro # G4069296


product price: $572.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30"
Number of Speeds
1
Fan Voltage
120 V
CFM @ 0.000-In. SP
5500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IF30
Zoro #
G4069296
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30"
Width
35 in.
Height
35 in.
Max. Depth
14 in.

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
120 V
CFM @ 0.000-In. SP
5500
Exhaust/Supply Fan Motor HP
1/2 HP
Square Opening Required
34.25 in. x 34.25 in.
Item
HD Exhaust Fan, 5500 CFM 30in
Includes
Ventilation Fan
Guard Material
Steel
Full Load Amps
6.3 A
Hz
60

Description

HD Exhaust Fan, 5500 CFM 30in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.