Attic Exhaust Fan, 10 in H, 50 W

  • Mfr # CX1050SOL

  • Zoro # G515562380


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Dome Material
Galvanized Steel
Includes
Metal Screen
Power Source
Solar
Includes Motor
Yes
Includes Thermostat
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX1050SOL
Zoro #
G515562380
UPC #
047242001464
Country of Origin
China

Dimensions

Dome Diameter
23.6 in
Overall Width
23 5/8 in
Dome Width
23.6 in
Overall Height
10 in
Rough Opening Diameter
14 in
Rough Opening Width
14 in
Overall Length
23 5/8 in

Details

Dome Material
Galvanized Steel
Includes
Metal Screen
Item
Attic Exhaust Fan
Power Source
Solar
Includes Motor
Yes
Includes Thermostat
No
Housing Color
Black
High-Efficiency Motor
No
Blade Material
Aluminum
Control Type
Manual
Wattage
50 W
Base Material
Aluminum
Fire Safety Shut-Off
No
Housing Material
Steel
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.000 in SP
1,280 cfm
Motor IP Rating
IP68
Maximum Attic Area
1,200 sq ft
Maximum Airflow
1,280 cfm
Weight
29.94 lb
Resistance Properties
Weather Resistant
Motor Type
Brushless DC
Dome Shape
Round
Rough Opening Shape
Round
Includes Humidistat
No
Includes Shutter
No

Description

Solar Powered Attic Ventilator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.