Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Fan Motor, 3/4 hp

  • Mfr # XE425

  • Zoro # G3762917


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
1
HP
1/2 HP
RPM Range
1,701-1,800
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XE425
Zoro #
G3762917
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1.97 in.
Overall Length
5.6 in.
Length Less Shaft
4 1/2 in

Details

Item
Drum Fan Motor, Motor, Air Circulator Motor, Maxx Air Fan Motor, Replacement Motor
Motor Design
Permanent Split Capacitor
Phase
1
HP
1/2 HP
RPM Range
1,701-1,800
No. of Speeds
2
Voltage
120 V
Frame
NEMA 48
Motor Enclosure Design
Open
Motor Mounting Type
Strut
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
140 Degrees F
Nameplate RPM
1730
Motor Application
Replace old, non-functioning motor for select Maxx Air Drum Fans
Voltage Compatibility
120V
Motor Service Factor
4
Motor Bearings
Ball
Application
Drum Fan
Full Load Amps
5.5 A
Includes
2" Pulley, Belt Drive Fan Motor
Motor Shaft Design
Single Flat Shaft
OEM Replacement Brand
Maxx Air

Description

Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,730 RPM, No. of Speeds 2, Voltage 120V AC, Full Load Amps 5.5 A, 48 Frame, OEM Replacement Brand Maxx Air, Motor Service Factor 4, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Motor Enclosure Design Open Drip Proof, Motor Mounting Position Horizontal

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.