18 In. Heavy Duty Exhaust Fan with Automatic Shutter

  • Mfr # IF18UPS
  • Zoro # G4069418
product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
18 in
Number of Speeds
1
Fan Voltage
120V
CFM @ 0.000-In. SP
3000 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IF18UPS
Zoro #
G4069418
UPC #
-
Country of Origin
United States
Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
120V
CFM @ 0.000-In. SP
3000 cfm
Exhaust/Supply Fan Motor HP
3/10 hp
Square Opening Required
20.75 in. x 20.75 in.
Item
Shutter Mount Exhaust Fan
Max. Ambient Temp.
180 Degrees F
Thermal Protection
Yes
Sones @ 0.000-In. SP @ 5 Ft.
Not Rated
Wire Guard Finish
Powder Coated Black
Phase
1
Number of Blades
4
Motor Enclosure
Totally Enclosed
Guard Material
Steel
Frame Material
Aluminum
Motor Type
PSC
Blade Material
Aluminum
CFM @ 0.125-In. SP
3000 cfm
Frame Finish
Galvanized Steel
Standards
OSHA
Includes
Automatic Shutter
Motor RPM
1100 RPM
Hz
60 Hz
Full Load Amps
5.34 A
Bearing Type
Ball
Full Load Current
5.34 A
Maximum Coverage Area
3,000 sq ft
Wattage
640 W
Exhaust Airflow @ 0.100 in SP
3,000 cfh
Number of Fans
1
Speed Controllable
No
Maximum Airflow
3,000 cfm
Control Type
Wired into Electrical System
Guard Finish
Powder Coated
Housing Material
Steel
Nameplate Voltage
120V AC
Electrical Connection
Hardwired
Supply Airflow @ 0.000 in SP
3,000 cfm
Drive Type
Direct Drive
Includes Motor
Yes
Includes Dehumidistat
No
Method of Construction
Stamped
Noise Level @ 0.100 in SP @ 5 ft
Not Rated
Assembled
Assembled
Guard Type
Exhaust
Grille Finish
Powder Coated Black
Motor Horsepower
3/10 hp
Exhaust Airflow @ 0.000 in SP
3,000 cfm
Noise Level @ 0.000 in SP @ 5 ft
Not Rated
Motor Speed
1,100 RPM
Housing Finish
Galvanized
Vent Design
Ductless
Ventilation Type
Exhaust
Duct Shape
Round
Maximum Ambient Operating Temperature
180 Degrees F

Dimensions

Blade Dia.
18 in
Width
21 in
Height
21 in
Max. Depth
13.1 in
Overall Width
21 in
Overall Height
21 in
Overall Diameter
19 3/4 in
For Cut-Out Height
20 3/4 in
For Minimum Wall Thickness
3 1/4 in
For Maximum Wall Thickness
5 1/2 in
For Cut-Out Width
20 3/4 in
Overall Depth
13 in
Blade Diameter
18 in

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Control Type Wired into Electrical System, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,000 cfm, For Cut-Out Height 20 3/4 in, For Cut-Out Width 20 3/4 in, For Maximum Wall Thickness 5 1/2 in, For Minimum Wall Thickness 3 1/4 in, Frame Finish Galvanized Steel, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.