Shop All Air Circulators
Maxx Air
High Velocity Industrial Fan, Floor Mount
Mfr # BF48BDPEBLK
Zoro # G910111992
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$659.99
Free 30-Day Returns
Key Features
- Blade Diameter 48 in
- Oscillation Non-Oscillating
- Air Flow 10,100/18,000 cfm
- Voltage 120V AC
- Number of Speeds 2
Product Information
- Brand Maxx Air
- MFR # BF48BDPEBLK
- Zoro # G910111992
- UPC # 047242730616
- Country of Origin Multiple
- Category Air Circulators
Dimensions
Blade Diameter | 48 in |
Height | 53 in |
Base Dia. | 48 in |
Wheel Dia. | 9 in |
Fan Cord Length | 7 1/2 ft |
Max. Mounting Height | 0 ft |
Details
Description
High Velocity Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Motor HP 1/2 hp, Fan Mounting Location Floor, Hz 60 Hz, Motor Type Heavy Duty, Drive Type Belt Drive, Height 53 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-WAY ZONE VALVE 3/4", NO ES (800-704NE)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (2EKD6)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 200k BTU (CB60-20H)
- GOODMAN B1809923S 2 Stage Control Field (B1809923S)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 6,300 / 9,000 CFM (BF36DD RED)
- MAXX AIR Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM (HVWM18UPS)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 30 in. Non-Oscillating, 120 V, 3,850 / 5,500 CFM (BF30DD REDUPS)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 42 in. Non-Oscillating, 120 V, 9,500 / 13,300 CFM (BF42BD RED)
- MAXX AIR Floor Fan, Air Circulator, Air Mover 20 in. Non-Oscillating, 120 V, 1,500 / 2,050 / 2,250 CFM (HVFF 20UPS)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM (HVHF 08COMBOUPS)
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78975)
- Maxx Air Air Circulators