Double Glass Door Narrow Width Merchandise Refrigerator, Sliding Door, 39.5 in.W, 36 cu. ft., in Black

  • Mfr # MXM2-36RSBHC

  • Zoro # G509711824


product price:  $3,441.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Color
Black
Refrigerator Capactiy
36 cu. ft.
Overall Depth
33.5"
Width
39.5"
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXM2-36RSBHC
Zoro #
G509711824
UPC #
845035030246
Country of Origin
China

Dimensions

Overall Depth
33.5"
Width
39.5"
Length
79-1/2 in
Inside Diameter
31 in

Details

Color
Black
Refrigerator Capactiy
36 cu. ft.
Voltage
120V
Total Capacity
36 cu. ft.
Construction Material
Powder Coated Steel
Includes
Freezer
Features
Maxx Cold Narrow Width, Double Glass Sliding Door Merchandiser Refrigerator is ideal for compact environments, offering an attractive display for last minute purchases from your customers or to optimize storage depending on the foodservice, beverage and retail application. The upright refrigerated cabinet is engineered with two self-closing sliding doors. Smooth and durable powdered coated steel exterior in black with an illuminated top to personalize with an advertising message of your choice. Refrigerated Merchandiser units are supplied with four (4) adjustable shelves per door, lock and key set and interior LED lighting to display merchandiser contents. Electronic thermostat, digital LED temperature display regulate accurate temperature, prolonging and preserving shelf life of products. Not only are controls simple to use, operation is energy efficient with CFC refrigerant and foam insulation.

Description

Double Glass Door Narrow Width Merchandise Refrigerator, Sliding Door, 39.5W, 36 cu. ft. Storage Capacity, in Black

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.