Double Glass Door Narrow Width Merchandise Refrigerator, Swing Style Door, 39.5 in.W, 36 cu. ft., Black

  • Mfr # MXM2-36RBHC

  • Zoro # G709711853


product price:  $3,215.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Refrigerator Capactiy
36 cu. ft.
Overall Depth
33.5"
Width
39.5"
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXM2-36RBHC
Zoro #
G709711853
UPC #
845035030222
Country of Origin
China

Dimensions

Overall Depth
33.5"
Width
39.5"
Length
79-1/2 in
Inside Diameter
28 in

Details

Color
Black
Refrigerator Capactiy
36 cu. ft.
Voltage
120V
Construction Material
Powder Coated Steel
Includes
Freezer
Features
Maxx Cold Narrow Width, Double Glass Door Merchandiser Refrigerator is ideal for compact environments, offering an attractive display for last minute purchases or storage depending on the foodservice, beverage and retail application. The upright refrigerated cabinet is engineered with two self-closing swing doors. Smooth, durable and easy to clean black powdered coated steel exterior is also available in white. This refrigerator model features an illuminated top to personalize with an advertising message of your choice. Refrigerated Merchandiser units are supplied with four (4) adjustable shelves per door, lock and key set and interior LED lighting to display merchandiser contents. Electronic thermostat, digital LED temperature display regulate accurate temperature, prolonging and preserving shelf life of products. Not only are controls simple to use, operation is energy efficient with CFC refrigerant and foam insulation.
Total Capacity
36 cu. ft.

Description

Double Glass Door Narrow Width Merchandise Refrigerator, Swing Style Door, 39.5W, 36 cu. ft. Storage Capacity, in Black

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.