36-Inch 1200 CFM Wall Mount Range Hood for Outdoor BBQ's, Baffle Filters, Dimmable LED Lights
- Mfr # Twister-BBQ-36
- Zoro # G316083824
Key Features
Specifications
Product Information
- MFR #
- Twister-BBQ-36
- Zoro #
- G316083824
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 36 in
- Size
- 36 in
Details
- Color
- Stainless Steel
- Material
- Stainless Steel
- Voltage
- 120V
- Filter Type
- Stainless Steel Baffle Filter
- Light Bulb Wattage
- 5W
- Vent Install Type
- Ducted
- Type
- Wall Mount
- Light Type
- LED
Description
Introducing our robust and reliable BBQ Range Hood, the Victory Twister-BBQ. Specifically designed for BBQs and crafted to enhance your outdoor cooking experience with unmatched ventilation performance and designed to withstand the rigors of grilling and barbecuing. Equipped with a powerful 1200 CFM blower and designed with the filters brought further forward to avoid wasted suction over the BBQ lid, this range hood efficiently removes smoke, grease, and cooking odors ensuring a cleaner and more comfortable grilling experience. The mechanical switches allow easy and reliable control over your ventilation and the warm dimmable LED lights, while the dishwasher-safe stainless steel filters make this range hood easy to clean and maintain. Whether you're cooking up steaks, burgers, or smoky ribs, this range hood provides superior airflow to keep the air fresh and clear.
- Powerful 4-Speed 1200 CFM metal blower
- Designed specifically for outdoor BBQ's for higher efficiency
- Dishwasher-safe stainless steel Baffle Filters
- High quality mechanical rotary switches
- Dimmable LED lights for great visibility
- Compatible with 8" or 10" round duct
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.