Milk Cooler, 49 in.W, Stores up to 12 13 in. Milk Crates, in Stainless Steel
- Mfr # MXMC49HC
- Zoro # G109711828
product price:
$
3,001.99
/ea
Key Features
Capacity
19.6 cu. ft.
Material
Stainless Steel
Length
42 in
Features
Cold Wall Cooling, Electronic Thermostat, Digital LED Display, (4) 4" Casters, R290A Hydrocarbon Refrigerant
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXMC49HC
- Zoro #
- G109711828
- UPC #
- 845035022388
- Country of Origin
- China
Dimensions
- Length
- 42 in
- Width
- 49 in
- Depth
- 30.6 in
Details
- Capacity
- 19.6 cu. ft.
- Material
- Stainless Steel
- Features
- Cold Wall Cooling, Electronic Thermostat, Digital LED Display, (4) 4" Casters, R290A Hydrocarbon Refrigerant
- Voltage
- 120V
Description
- •Interior and exterior is constructed of stainless steel
- •Storage capacity of (8) 13"x13"x11" crates or (4) 19"x13"x11" crates
- •Urethane foam insulated walls and door
- •Condensate evaporator, therefore no drain connection is required
- •Easy to read digital LED temperature display
- •Cold wall construction keeps temperatures consistent and holds product between 36° F & 38° F
- •Magnetic gasket can be easily replaced without any tools
- •Includes a set of four 4" casters, two (2) with brakes
- •Available in 120V/60Hz/1pH and International voltage options
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.