Shop MAXX COLD
Additional $270.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Milk Cooler, 58 in.W, Stores up to 16 13 in. Milk Crates, in Stainless Steel
- Mfr # MXMC58HC
- Zoro # G809711852
product price:
$
3,237.99
/ea
Key Features
Capacity
23.5 cu. ft.
Material
Stainless Steel
Depth
30.6 in
Width
58 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXMC58HC
- Zoro #
- G809711852
- UPC #
- 845035022395
- Country of Origin
- China
Dimensions
- Depth
- 30.6 in
- Width
- 58 in
- Length
- 42 in
Details
- Capacity
- 23.5 cu. ft.
- Material
- Stainless Steel
- Voltage
- 120V
- Features
- Cold Wall Cooling, Electronic Thermostat, Digital LED Display, (4) 4" Casters, R290A Hydrocarbon Refrigerant
Description
- •Interior and exterior is constructed of stainless steel
- •Storage capacity of (16) 13"x13"x11" crates or (10) 19"x13"x11" crates
- •Urethane insulated walls and door
- •Condensate evaporator, therefore no drain connection is required
- •Easy to read digital LED temperature display
- •Cold wall construction keeps temperatures consistent and holds product between 36° F & 38° F
- •Magnetic gasket can be easily replaced without any tools
- •Includes a set of four 4" casters, two (2) with brakes
- •Available in 120V/60Hz/1pH and International voltage options
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.