Shop MAXX COLD
Additional $415.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pizza Prep Table 22 CUFT
- Mfr # MXCPP70
- Zoro # G502694810
product price:Â
$
4,213.99
/ea
Key Features
Width
70.8 in.
Height
41.7 in.
Finish
Stainless steel exterior and coated aluminum interior
Depth
33 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXCPP70
- Zoro #
- G502694810
- UPC #
- 845035004278
- Country of Origin
- China
- Finish
- Stainless steel exterior and coated aluminum interior
Dimensions
- Width
- 70.8 in.
- Height
- 41.7 in.
- Depth
- 33 in.
Description
Solid door Pizza prep table refrigerator, 5" swivel casters on the front, 5" fixed casters in the rear, self closing door(s), and a durable stainless steel exterior. Includes 2 tiers of wire shelving automatic defrost and digital temperature controls and display.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.