Shop MAXX COLD
Additional $395.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Refrigerator 48 cu.ft., DBL Slide Dr, Comm. Merchandiser, Black/Glass
- Mfr # MXM2-48RSB
- Zoro # G1910226
product price:Â
$
4,085.99
/ea
Key Features
Color
Black
Refrigerator Capactiy
48 Cubic Ft.
Width
54"
Height
79.5"
Depth
32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXM2-48RSB
- Zoro #
- G1910226
- UPC #
- 845035022326
- Country of Origin
- China
Dimensions
- Width
- 54"
- Height
- 79.5"
- Depth
- 32"
Details
- Color
- Black
- Refrigerator Capactiy
- 48 Cubic Ft.
- Weight
- 448
Description
The Maxx Cold X-Series 48 cu. ft. Merchandiser Refrigerator allows you to store and display any type of product at the perfect temperature. Constructed from high-quality materials, this merchandiser is ideal for displaying a wide variety of products in your home for an attractive presentation, or in stores to grow sales. A digital external controller allows you to precisely control the temperature, while extra bright interior LED lights brilliantly illuminate the product inside. Its commercial NSF approval evidences its durability and quality, while its ENERGY STAR rating ensures one of the lowest operating costs available.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.