Shop MAXX COLD
Additional $320.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reach-in Refrigerator, Double Door, Top Mount 49 CUFT
Mfr # MXCR-49FD
Zoro # G102694791
product price:Â
$
4,300.99
/ea
Key Features
Width
53.9 in.
Height
82.28 in.
Finish
stainless-steel exterior with white painted aluminum interior
Depth
32.7 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXCR-49FD
- Zoro #
- G102694791
- UPC #
- 845035004117
- Country of Origin
- China
- Finish
- stainless-steel exterior with white painted aluminum interior
Description
Solid door reach-in refrigerator with top-mounted compressor, 4" swivel casters, integrated condensate evaporator, self-closing locking door(s), and a durable stainless steel exterior. Includes 3 tiers of wire shelving, an open door alarm, automatic defrost and digital temperature controls and display.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.