Shop MAXX COLD
Additional $335.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reach-In Refrigerator, Glass Door, Bottom Mount 49 CUFT
- Mfr # MXCR-49GD
- Zoro # G702694818
product price:Â
$
4,158.99
/ea
Key Features
Width
53.9 in.
Height
82.3 in.
Finish
stainless steel exterior and interior with multi-pane glass door
Depth
31.9 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXCR-49GD
- Zoro #
- G702694818
- UPC #
- 845035010507
- Country of Origin
- China
Dimensions
- Width
- 53.9 in.
- Height
- 82.3 in.
- Depth
- 31.9 in.
Details
- Finish
- stainless steel exterior and interior with multi-pane glass door
Description
Glass door reach-in refrigerator equipped with interior LED lighting, locking doors, and a bottom mounted compressor.Comes with 3 tiers of wire shelving, digital controls and 4" swivel casters.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.