Zoro Homepage

Icemaker 100 lb, Commercial Freestanding, Stainless Steel

  • Mfr # MIM100

  • Zoro # G1910296


product price: $2,617.99
/ea
Free Shipping & Returns

Key Features

Height
32.7"
Color
Stainless Steel
Width
22"
Depth
21"
Weight
106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIM100
Zoro #
G1910296
UPC #
845035002953
Country of Origin
China

Dimensions

Height
32.7"
Width
22"
Depth
21"

Details

Color
Stainless Steel
Weight
106

Description

The 100 lb. Freestanding Icemaker from Maxx Ice produces up to 106 lbs. of ice per day and includes a self-contained 35 lb. storage bin. Stainless steel construction provides durability to a unit that is low-maintenance and easy to clean. The unit produces crystal clear, bullet-shaped ice cubes that work great for applications in homes, restaurants, bars, hotels, grocery stores and more. Suitable for freestanding or built-in setup, it runs on a standard household electrical current and is NSF and UL approved for commercial use.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.