Intelligent Series Modular Ice Machine, 22 in.W, 361 lbs, with Storage Bin, 22 in.W, Stainless Steel
- Mfr # MIM360NH-B310
- Zoro # G009711829
product price:Â
$
5,098.99
/ea
Key Features
Ice Machine Storage Capacity
373 lbs
Voltage - Ice Machines
120V
Color
Stainless Steel/Black
Includes
Ice maker
Overall Width
22"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIM360NH-B310
- Zoro #
- G009711829
- UPC #
- 845035019685
- Country of Origin
- China
- Ice Machine Storage Capacity
- 373 lbs
- Voltage - Ice Machines
- 120V
- Color
- Stainless Steel/Black
- Includes
- Ice maker
- Housing Material
- Stainless Steel
Dimensions
- Overall Width
- 22"
- Overall Depth
- 34"
- Depth
- 34"
- Width
- 22"
- Inside Diameter
- 34 in
- Length
- 62.4 in
Description
Intelligent Series Modular Ice Machine, 22W, 361 lbs, Half Dice Ice Cubes, with Storage Bin, 22W, 310 lbs, in Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.