Shop MAXX ICE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Intelligent Series Self-Contained Ice Machine, 260 lbs, with 75 lb, Stainless Steel with Black Trim
- Mfr # MIM260NH
- Zoro # G309711833
product price:Â
$
3,501.99
/ea
Key Features
Ice Machine Storage Capacity
265 lbs
Voltage - Ice Machines
120V
Width
24"
Includes
Ice maker
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIM260NH
- Zoro #
- G309711833
- UPC #
- 845035023347
- Country of Origin
- China
- Ice Machine Storage Capacity
- 265 lbs
- Voltage - Ice Machines
- 120V
- Includes
- Ice maker
- Housing Material
- Stainless Steel
- Color
- Stainless Steel/Black
- Features
- Cube-Style (Half Dice), Air-Cooled, Self-Contained Condenser, Digital Display and Controls, Automatic Cleaning, Overflow Prevention, Internal LED Light, 6" Adjustable Legs
Dimensions
- Width
- 24"
- Overall Depth
- 24"
- Depth
- 24"
- Overall Width
- 24"
- Inside Diameter
- 24 in
- Length
- 38.8 in
Description
Intelligent Series Self-Contained Ice Machine, 260 lbs, Half Dice Ice Cubes, with 75 lb Built-in Ice Storage Bin, in Stainless Steel with Black Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.