
Refrigerator 5 cu.ft., Outdoor, Stainless Steel (Discontinued)
- Mfr # MCR5U-O
- Zoro # G1910302
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCR5U-O
Zoro #
G1910302
UPC #
845035017322
Country of Origin
China
Dimensions
Width
23.625"
Height
33.5"
Depth
23"
Details
Color
Stainless Steel
Refrigerator Capactiy
5 Cubic Ft.
Weight
93
Description
Sleek and compact, the Maxx Ice Outdoor Refrigerator offers a generous 5 cu. ft. storage capacity in a compact design that's perfect for wherever space is limited. Its rugged, commercial stainless steel construction provides worry-free use indoors or out. The elegant, stainless steel door complements the sleek exterior and is reversible to accommodate both right- and left-handed use. Suitable for freestanding or built-in applications, this unit runs on a standard household electrical current and is NSF and UL approved for commercial use.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.